Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-CSTEI-14.50

C5-TI-60

C5-TI-60 IMPACT RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C

Roller, Idler; Conveyor; Equal Impact Idler; 60" Belt Width; 5" Roller Diameter; 21-3/4" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

C5-TI-60

BDI #

21980449

PRICE
$ 336.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.385
UNSPSC
24100000
EAN
0697950844220
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 60" Belt Width; 5" Roller Diameter; 21-3/4" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter