Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C548 ; 5KC49PN6051X

C548 ; 5KC49PN6051X

C548 ; 5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V

AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.38" Overall Length; 50% Efficiency Full Load

Part #

C548

BDI #

17090101

PRICE
$ 832.17 / each
$ 1,086.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
UNSPSC
26101112
EAN
0722856007391
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
50
Inch - Metric
Inch
Other Features
Current Rating 8.6 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49PN6051X
Manufacturer Internal Number
5KC49PN6051X
Weight / LBS
28
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.38" Overall Length; 50% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.38 Inch | 289.052 Millimeter