Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C5-20TI-24

C6-45TI-54

C6-45TI-54 IMPACT IDLER ; 6" DIA ROLLER 45DEG 54" WIDE BELT CEMA C

Idler Assembly, Conveyor; 54" Belt Width; 6" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C6-45TI-54

BDI #

21980469

PRICE
$ 1,353.07 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
67.574
UNSPSC
24101717
EAN
0697950820880
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
137
Long Description
Idler Assembly, Conveyor; 54" Belt Width; 6" Roller Diameter; Equal Impact Idler; 45 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Length
65.5 Inch | 1663.7 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Roller Span Length
47.94 Inch | 1217.676 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Roller Width
19.75 Inch | 501.65 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
23.56 Inch | 598.424 Millimeter