Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-F-42-09-1

C6-F-42-09-1 STEEL FLAT CARRY ROLLER ; CEMA C

Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C6-F-42-09-1

BDI #

21985948

PRICE
$ 266.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.036
UNSPSC
24101701
EAN
0697950842431
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Roller Width
45.38 Inch | 1152.652 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Length
52.44 Inch | 1331.976 Millimeter