Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-FRD-54

C6-FRD-54

C6-FRD-54 FLAT CARRY ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA C

Roller, Idler; Conveyor; Impact Flat Carrier; 54" Belt Width; 6" Roller Diameter; 57.38" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

C6-FRD-54

BDI #

21979890

PRICE
$ 918.64 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.456
UNSPSC
24100000
EAN
0697950842097
Product Name
Roller
Frame Type
Impact Flat Carrier
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Impact Flat Carrier; 54" Belt Width; 6" Roller Diameter; 57.38" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Belt Width
54 Inch | 1371.6 Millimeter
Roller Width
57.38 Inch | 1457.452 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter