Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-RSA1-60-09

C6-RSA1-42-09

C6-RSA1-42-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 42"WIDE BELT CEMA C 1.5"DROP

Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C6-RSA1-42-09

BDI #

21980194

PRICE
$ 1,119.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
70.295
UNSPSC
24101701
EAN
0697950855554
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
54.5 Inch | 1384.3 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
15.44 Inch | 392.176 Millimeter