CA550-056-C5C W/WB6-19-2 R/O
CA550-056-C5C W/WB6-19-2 R/O CHAIN LINK ; W/PLAIN S PINS
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
101918113
BDI #
300937
PRICE
$ 394.65 / each
$ 476.41 / each
INVENTORY: