CA557-080-U16-80-79 R/OFF
CA557-080-U16-80-79 R/OFF OFFSET LINK
Roller Chain; CA557 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
101918520
BDI #
22450352
PRICE
$ 2,389.69 / each
$ 2,884.71 / each
INVENTORY: