Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHC C2062H-O/L

CA620 O/L

CA620 O/L OFFSET LINK

Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter

Part #

101924903

BDI #

300148

PRICE
$ 11.12 / each
$ 13.42 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31151609
EAN
0642051026730
Chain Size
CA620
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.103
Long Description
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Roller Width
0.987 Inch | 25.07 Millimeter
Roller Diameter
0.696 Inch | 17.678 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter