Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA-939-2

CB-3644-24

CB-3644-24 PLAIN BEARING ; 2-1/4" BORE 2-3/4" OD 3" LTB

Sleeve Bearing; 2-1/4" Nominal Bore; 2-3/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

105040

BDI #

523425

PRICE
$ 59.49 / each

QTY

INVENTORY:
2
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.859
UNSPSC
31171515
EAN
0846802023492
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-3644-24
Manufacturer Internal Number
105040
Long Description
Sleeve Bearing; 2-1/4" Nominal Bore; 2-3/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
2.25 Inch | 57.15 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter