Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60MM X 70MM X 50MM W/80MM FLOD

CB364428

CB364428 SLEEVE BEARING ; 2-1/4"ID X 2-3/4"OD X 3-1/2"L C93200

Sleeve Bearing; 2-1/4" Nominal Bore; 2-3/4" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

CB364428

BDI #

17053318

PRICE
$ 50.82 / each

QTY

Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.982
UNSPSC
31171515
EAN
0717905066474
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066474
Long Description
Sleeve Bearing; 2-1/4" Nominal Bore; 2-3/4" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
2.753 Inch | 69.926 Millimeter
Nominal Bore
2.25 Inch | 57.15 Millimeter
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.251 Inch | 57.175 Millimeter