Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CC5

CC3

CC3 CONVEYOR COUPLING SHAFT ; 1.5" DIA X 11.5" L MILD STEEL

Screw Conveyor Coupling Shaft; Coupling Shaft; 1.5 IN Dia X 11.5 IN L; Mild Steel

Part #

CC3

BDI #

606552

PRICE
$ 49.81 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
24101700
EAN
0697950078519
Product Name
Screw Conveyor Coupling Shaft
Part Description
Coupling Shaft
Size
1.5 IN Dia X 11.5 IN L
Material
Mild Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Item Number
CC3
Manufacturer Internal Number
CC3
Weight / LBS
5.6
Long Description
Screw Conveyor Coupling Shaft; Coupling Shaft; 1.5 IN Dia X 11.5 IN L; Mild Steel