Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCB6-H

CCB6-H

CCB6-H COUPLING BOLT ; HARDENED 3/4" DIA X 5" LG

Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 3/4 IN X 5 IN; Steel

Part #

CCB6-H

BDI #

606538

PRICE
$ 46.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
UNSPSC
31161600
EAN
0697950211886
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
3/4 IN X 5 IN
Material
Steel
Other Features
3 Inch Coupling Dia | 4 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB6-H
Manufacturer Internal Number
CCB6-H
Weight / LBS
0.85
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 3/4 IN X 5 IN; Steel