Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCB6-Z

CCB6-Z

CCB6-Z COUPLING BOLT ; 3/4" X 5" CPLG BOLT & NUT ZINC

Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 3/4 IN X 5 IN; Steel

Part #

CCB6-Z

BDI #

606539

PRICE
$ 20.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
EAN
0697950176406
Product Name
Screw Conveyor Coupling Bolt
Part Description
Zinc Plated Coupling Bolt
Size
3/4 IN X 5 IN
Material
Steel
Other Features
3 Inch Coupling Dia | 4 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB6-Z
Manufacturer Internal Number
CCB6-Z
Weight / LBS
0.85
Long Description
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 3/4 IN X 5 IN; Steel