Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCF 1 SB

CCF 1 SB

CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2101112000

BDI #

1402418

PRICE
$ 40.22 / each
$ 67.44 / each

QTY

INVENTORY:
108
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
31171530
EAN
0726166033590
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 1 SB
Manufacturer Internal Number
2101112000
Weight / LBS
0.153
Long Description
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter