Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CDC-5.00

CDC-5.00

CDC-5.00 DCB ROLLER ; CROWNED TYPE

Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

CDC-5.00

BDI #

22969428

PRICE
$ 1,979.05 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.074
UNSPSC
31171530
EAN
0841946100108
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
CDC-5.00
Weight / LBS
18.9
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter