Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CDP3420-V12

CDP3420-V12

CDP3420-V12 DC MOTOR ; .33HP 1800RPM DC 56C 3416P TENV F1

DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.6" Overall Length

Part #

CDP3420-V12

BDI #

125587

PRICE
$ 1,428.06 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
14.04
EAN
0781568388136
Horse Power
1/3HP
Frame Size
56C
Sync RPM
1800
Voltage
12
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Low Voltage
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.6" Overall Length
Overall Length
11.6 Inch | 294.64 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter