Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CDPT3605

CDPT3605

CDPT3605 DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1 N

DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 30.07" Overall Length

Part #

CDPT3605

BDI #

125628

PRICE
$ 11,977.79 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
74.29
UNSPSC
26101208
EAN
0781568133804
Horse Power
5HP
Frame Size
1810ATC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
161
Long Description
DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 30.07" Overall Length
Overall Length
30.07 Inch | 763.778 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter