Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE3B-P

CE3B-P

CE3B-P CONVEYOR END SHAFT ; 1 1/2" X 10 1/4"

Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 1.5 IN Dia X 10.25 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE3B-P

BDI #

606577

PRICE
$ 49.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
24101700
EAN
0697950265100
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
1.5 IN Dia X 10.25 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE3B-P
Manufacturer Internal Number
CE3B-P
Weight / LBS
5.1
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 1.5 IN Dia X 10.25 IN L; Use: Support the End Conveyor Section; Steel