Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT

CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT

End Shaft; Ball Bearing Type End Shaft; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel

Part #

CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT

BDI #

24102697

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
25173811
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
1-1/2 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Other Features
Plate Type Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel