Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE5B

CE4BB

CE4BB CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 8.625" L

Screw Conveyor End Shaft; End Shaft Used without Seal; 2 IN Dia X 8.625 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE4BB

BDI #

605474

PRICE
$ 89.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.401
UNSPSC
24101700
EAN
0697950078854
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
2 IN Dia X 8.625 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE4BB
Manufacturer Internal Number
CE4BB
Weight / LBS
7.5
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 2 IN Dia X 8.625 IN L; Use: Support the End Conveyor Section; Steel