Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE5BB

CE5BB-H

CE5BB-H CONVEYOR END SHAFT ; 2-7/16" DIA X 9-5/8" L

Screw Conveyor End Shaft; End Shaft Used without Seal; 2.438 IN Dia X 9.625 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE5BB-H

BDI #

605485

PRICE
$ 242.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.63
UNSPSC
24101700
EAN
0697950078960
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
2.438 IN Dia X 9.625 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE5BB-H
Manufacturer Internal Number
CE5BB-H
Weight / LBS
12.4
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 2.438 IN Dia X 9.625 IN L; Use: Support the End Conveyor Section; Steel