Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE5BB-P

CE5BB-P

CE5BB-P CONVEYOR END SHAFT ; 2-7/16" DIA X 10-1/8" L

Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 10.125 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE5BB-P

BDI #

605486

PRICE
$ 134.93 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.95
UNSPSC
24101700
EAN
0697950078977
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
2.438 IN Dia X 10.125 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE5BB-P
Manufacturer Internal Number
CE5BB-P
Weight / LBS
13.1
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 10.125 IN L; Use: Support the End Conveyor Section; Steel