Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE2B-W

CE6BB-W-H

CE6BB-W-H CONVEYOR END SHAFT ; 3"X 12-3/8" SIZE HARDENED

Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 12.375 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE6BB-W-H

BDI #

605498

PRICE
$ 366.58 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.9
UNSPSC
24101700
EAN
0697950079103
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
3 IN Dia X 12.375 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE6BB-W-H
Manufacturer Internal Number
CE6BB-W-H
Weight / LBS
24
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 12.375 IN L; Use: Support the End Conveyor Section; Steel