Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE6B-P

CE7BB-P

CE7BB-P CONVEYOR END SHAFT ; 3 7/16" X 14 1/8"

Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 14.125 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE7BB-P

BDI #

605503

PRICE
$ 403.72 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
UNSPSC
24101700
EAN
0697950079172
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
3.438 IN Dia X 14.125 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE7BB-P
Manufacturer Internal Number
CE7BB-P
Weight / LBS
37.1
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 14.125 IN L; Use: Support the End Conveyor Section; Steel