Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE7BB-W-3

CE7BB-W-3 END SHAFT ; 3-BOLT 3-7/16 X 19-5/8 LG C-1045

End Shaft; Ball Bearing Type End Shaft; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel

Part #

CE7BB-W-3

BDI #

25849117

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
25173811
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
3-7/16 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Other Features
Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel