Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CECP83665T-4

CECP83665T-4

CECP83665T-4 GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 460VAC

AC Motor; General Purpose; 5HP; L184TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.88" Overall Length; 89.5% Efficiency Full Load

Part #

CECP83665T-4

BDI #

125710

PRICE
$ 2,793.43 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
59.34
UNSPSC
26101112
EAN
0781568349335
Horse Power
5HP
Frame Size
L184TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
133
Long Description
AC Motor; General Purpose; 5HP; L184TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.88" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
17.88 Inch | 454.152 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter