Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CECP84108T-4

CECP84314T-4

CECP84314T-4 GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

AC Motor; General Purpose; 60HP; 364TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95% Efficiency Full Load

Part #

CECP84314T-4

BDI #

125733

PRICE
$ 20,527.12 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
417.687
UNSPSC
26101112
EAN
0781568348192
Horse Power
60HP
Frame Size
364TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
835
Long Description
AC Motor; General Purpose; 60HP; 364TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
32.84 Inch | 834.136 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter