Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CEM2333T

CEM2333T

CEM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F

AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 92.4% Efficiency Full Load

Part #

CEM2333T

BDI #

125735

PRICE
$ 4,334.48 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
121.86
UNSPSC
26101112
EAN
0781568134122
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
255
Long Description
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.66 Inch | 600.964 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter