Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF 1 5/8 SB

CF 1 5/8 SB

CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2150112000

BDI #

343954

PRICE
$ 54.94 / each
$ 92.14 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
UNSPSC
31171530
EAN
0726166036140
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 1-5/8 SB
Manufacturer Internal Number
2150112000
Weight / LBS
0.57
Long Description
Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.625 Inch | 41.275 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter