Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCFR 22A BX

CF6BUU

CF6BUU CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CF6BUU

BDI #

514024

PRICE
$ 65.88 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171530
EAN
4549557006395
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF6BUU
Weight / LBS
0.041
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter