Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 1 1/4 B

CFH 1 1/4 B

CFH 1 1/4 B CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket

Part #

2120502000

BDI #

347131

PRICE
$ 55.62 / each
$ 85.74 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171530
EAN
0726166034603
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 1-1/4 B
Manufacturer Internal Number
2120502000
Weight / LBS
0.38
Long Description
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter