Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CGF-233

CGF-233

CGF-233 3/4" ADAPTER X 3/4" MPT ; HOSE COUPLING BRASS

Cam and Groove Fitting, Brass, Type F, 3/4" Adapter X 3/4" Male NPT, Type F Cam and Groove Hose Plugs With Male Threaded End, Brass Has Good Corrosion Resistance and is Better Suited For Hot and Cold Water Than Other Materials

Part #

CGF-233

BDI #

23750986

QTY

Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
UNSPSC
40141734
EAN
0193005001735
Noun
Fitting
Keyword String
Cam and Groove Hose
Manufacturer URL
https://usasealing.com
Product Detail
Hose Cam and Groove Fitting
Product Specification
Cam and Groove Fitting, Brass, Type F, 3/4" Adapter X 3/4" Male NPT
Long Description
Cam and Groove Fitting, Brass, Type F, 3/4" Adapter X 3/4" Male NPT, Type F Cam and Groove Hose Plugs With Male Threaded End, Brass Has Good Corrosion Resistance and is Better Suited For Hot and Cold Water Than Other Materials