Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHE2

CHE2

CHE2 HANGER END SHAFT ; 1"

Screw Conveyor Hanger End Shaft; Hanger End Shaft; 1 IN Dia X 4.625 IN L; Use: Connect Conveyor Section to Hanger Bearing

Part #

CHE2

BDI #

606669

PRICE
$ 49.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0697950079929
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
1 IN Dia X 4.625 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Hanger End
Manufacturer Item Number
CHE2
Manufacturer Internal Number
CHE2
Weight / LBS
1
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 1 IN Dia X 4.625 IN L; Use: Connect Conveyor Section to Hanger Bearing