Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CJ 42 SPIDER 98A RED

CJ 42 SPIDER 98A RED

CJ 42 SPIDER 98A RED COUPLING ELEMENT ; 3.74" OD URETHANE

3.74" Outside diameter; Jaw Coupling; Spider; Urethane; 0.79" Thickness; 42/55 Size or Series; 6000 Max Speed; 3980In-Lbs Torque

Part #

68514462072

BDI #

596551

PRICE
$ 40.51 / each
$ 58.56 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31163000
EAN
0685144620729
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
42/55
Maximum Speed RPM
6000
Torque
3980In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
CJ 42 SPIDER 98A RED +
Manufacturer Internal Number
62072
Weight / LBS
0.25
Long Description
3.74" Outside diameter; Jaw Coupling; Spider; Urethane; 0.79" Thickness; 42/55 Size or Series; 6000 Max Speed; 3980In-Lbs Torque
Thickness
0.79 Inch | 20.066 Millimeter
Outside Diameter
3.74 Inch | 94.996 Millimeter