Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL100013

CL100013 COMMERCIAL PASSAGE LEVER ; 26D HD

(LC2475). Heavy-duty commercial passage lever. Satin chrome (US26D) finish. Performance: Complies with ANSI A156.2, Series 4000, Grade 2 (400,000 cycles). UL listed for 3 hour fire door, ANSI A117.1 American Disabilities Act (ADA). Door range: 1-3/8" to 2". Backset: 2-3/4" standard. Strike: T strike (1-1/8" x 2-3/4") standard. Cylindrical, steel-coated with zinc dichromate (corrosion resistance). Latchbolt operated by lever from either side. For keyed alike, member must order directly from vendor.

Part #

CL100013

BDI #

25223770

QTY

Brand
Manufacturer Name
TELL MANUFACUTRING INC WWW.TELLMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0737874400642
Long Description
(LC2475). Heavy-duty commercial passage lever. Satin chrome (US26D) finish. Performance: Complies with ANSI A156.2, Series 4000, Grade 2 (400,000 cycles). UL listed for 3 hour fire door, ANSI A117.1 American Disabilities Act (ADA). Door range: 1-3/8" to 2". Backset: 2-3/4" standard. Strike: T strike (1-1/8" x 2-3/4") standard. Cylindrical, steel-coated with zinc dichromate (corrosion resistance). Latchbolt operated by lever from either side. For keyed alike, member must order directly from vendor.