Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL5013

CL5013

NOT AVAILABLE IN US

AC Motor; General Purpose; 1-1/2HP; 184C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.93" Overall Length; 70% Efficiency Full Load

Part #

CL5013 - OBS

BDI #

126096

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
36.77
Horse Power
1-1/2HP
Frame Size
184C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
81
Long Description
AC Motor; General Purpose; 1-1/2HP; 184C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.93" Overall Length; 70% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
16.93 Inch | 430.022 Millimeter