Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CM6

CM6

CM6 ROD END BEARING ; 2PC 3/8" RH ECONOMY MALE

Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Not Relubricatable; Open Enclosure

Part #

CM6

BDI #

21575854

PRICE
$ 9.38 / each

QTY

INVENTORY:
3
Manufacturer Name
F-K BEARINGS WWW.FKRODENDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171508
EAN
0800199150605
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
Manufacturer Item Number
CM6
Weight / LBS
0.11
Long Description
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.5 Inch | 12.7 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Housing Width
0.359 Inch | 9.119 Millimeter