Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD1X1-SPAW2217-#01

CMD1X1-SPAW2217-#01

CMD1X1-SPAW2217-#01 PILLOW BLOCK BEARING ; SN SAF SPW SPAW

Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion

Part #

CMD1X1-SPAW2217-#01

BDI #

17147154

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
14.06
UNSPSC
31171511
EAN
0692314647387
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
MX-W22217EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
31
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Bore
2.953 Inch | 75 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Actual Bolt Center to Center
10.4 Inch | 264.2Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter