Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD1X1-SPAW2222-#01

CMD1X1-SPAW2222-#01

CMD1X1-SPAW2222-#01 PILLOW BLOCK BEARING ; SN SAF SPW SPAW

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 125.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion

Part #

CMD1X1-SPAW2222-#01

BDI #

17147155

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
32.21
UNSPSC
31171511
EAN
0692314623244
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
MX-W22222EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
71
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 125.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
4.938 Inch | 125.4 Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
13.6 Inch | 345.4 Millimeter
Actual Bolt Center to Center
13.6 Inch | 345.4Millimeter