Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD24012X35

CMD24051X35

CMD24051X35 CONVEYOR PULLEY ; 24X51 MD DRUM XT35 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Mine Duty; 24" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats

Part #

CMD24051X35

BDI #

17796206

PRICE
$ 4,740.41 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
410.416
UNSPSC
24101716
EAN
0697950599397
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
904
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT35 Bushing; Mine Duty; 24" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
51 Inch | 1295.4 Millimeter