Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD54046X45

CMD30046X45

CMD30046X45 CONVEYOR PULLEY ; 30X46 MD DRUM XT45 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 30" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats

Part #

CMD30046X45

BDI #

17796131

PRICE
$ 6,092.96 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
542.984
UNSPSC
24101716
EAN
0697950596150
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1196
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 30" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter