Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD10026H30

CMD30051H80

CMD30051H80 CONVEYOR PULLEY ; POR 30X51 MD DRUM H80 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE80 Bushing; Mine Duty; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats

Part #

CMD30051H80

BDI #

17796138

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
581.574
UNSPSC
24101716
EAN
0697950595399
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE80
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1281
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE80 Bushing; Mine Duty; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats
Bushing Bore Range
5-15/16 To 8 Inch | 150.825 To 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
5.2 Inch | 132.08 Millimeter