Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD30020X35

CMD42038X60

CMD42038X60 CONVEYOR PULLEY ; 42X38 MD DRUM XT60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 42" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

CMD42038X60

BDI #

17796306

PRICE
$ 9,257.77 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
801.31
UNSPSC
24101716
EAN
0697950577487
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1765
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 42" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter