Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD54022X45

CMD54018X60

CMD54018X60 CONVEYOR PULLEY ; 54X18 MD DRUM XT60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 54" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

CMD54018X60

BDI #

17796613

PRICE
$ 9,617.42 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
903.914
UNSPSC
24101716
EAN
0697950576152
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1991
Long Description
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 54" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Pulley Diameter
54 Inch | 1371.6 Millimeter