Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMES1420X25L3

CMES1420X25L3

CMES1420X25L3 CONVEYOR PULLEY ; 14X20 MES DRUM XT25 3/8 PL

Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMES1420X25L3

BDI #

22927939

PRICE
$ 1,146.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
57.864
UNSPSC
24101716
EAN
0697950963563
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
128
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Face Width
20 Inch | 508 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Bore
0 Inch | 0 Millimeter