Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMES1420X30L4D

CMES1420X30L4D

CMES1420X30L4D CONVEYOR PULLEY ; 14X20 MES DRUM XT30 1/2 DGL

Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 14" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CMES1420X30L4D

BDI #

22927963

PRICE
$ 1,716.01 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
59.338
UNSPSC
24101716
EAN
0697950963426
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
131
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 14" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter