Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMES1451X25L4D

CMES1451X25L4D

CMES1451X25L4D CONVEYOR PULLEY ; 14X51 MES DRUM XT25 1/2 DGL

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMES1451X25L4D

BDI #

22928144

PRICE
$ 2,920.18 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
123.764
UNSPSC
24101716
EAN
0697950962207
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
273
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter