Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMES1457X35L3

CMES1638X35L4

CMES1638X35L4 CONVEYOR PULLEY ; 16X38 MES DRUM XT35 1/2 PL

Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 16" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats

Part #

CMES1638X35L4

BDI #

22928551

PRICE
$ 2,428.19 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
111.007
UNSPSC
24101716
EAN
0697950960258
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
245
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 16" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter