Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMW08032X25

CMW08032X25

CMW08032X25 CONVEYOR PULLEY ; 08X32 MD WING XT25 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 8" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMW08032X25

BDI #

17796521

PRICE
$ 1,730.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
64.922
UNSPSC
24101716
EAN
0697950574578
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
143
Long Description
Conveyor Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 8" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
8 Inch | 203.2 Millimeter